Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU01SC

Item.#
07302382
Mfr.#
FU01SC
Package Qty.
1PC
Ship pack of
1
5.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimensions D3 (phi mm)
22
Dimension S (mm)
3(+/-0.2)
Screw Designation Dimension
M12x1
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
18.4
Dimension h (mm)
4
Dimension T (mm)
1.8
Dimension H (mm)
5.4(+/-0.3)
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
17(0 to -0.5)
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.