Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut
  • Fine U-Nut
  • Fine U-Nut
  • Fine U-Nut
  • Fine U-Nut

Fine U-Nut FU02SC

Item.#
07302391
Mfr.#
FU02SC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Edge Angle Degree (maximum)(mm)
0.05
Dimension D4 (mm)
21(0 - -0.5)
Dimension h (mm)
5
Dimension T (mm)
1.8
Dimension H (mm)
6.5 (+/-0.5)
Material (Body)
S45C refining or a considerable article
Material (friction ring)
SUS301
Dimensions g (mm)
21.4
Dimensions D3 (phi mm)
25
Dimension S (mm)
4 (+/-0.2)
Screw Designation Dimension
M15x1
Others
It cannot be used when the thread part of a shaft has machining (key way etc.).