Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU03SC

Item.#
07302407
Mfr.#
FU03SC
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension D4 (mm)
24(0 to -0.5)
Dimension h (mm)
5
Dimension T (mm)
1.9
Dimension H (mm)
6.4(+/-0.5)
Material (Body)
Or equivalent S45C thermal refining
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
24.2
Dimensions D3 (phi mm)
28
Dimension S (mm)
4(+/-0.2)
Screw Designation Dimension
M17x1
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.