Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU04SC

Item.#
07302416
Mfr.#
FU04SC
Package Qty.
1PC
Ship pack of
1
9.55 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension h (mm)
6
Dimension T (mm)
1.8
Dimension H (mm)
7.7(+/-0.5)
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
26(0 to -0.5)
Dimensions g (mm)
28.4
Dimensions D3 (phi mm)
32
Dimension S (mm)
4(+/-0.2)
Screw Designation Dimension
M20x1
Edge Angle Degree (maximum)(mm)
0.05
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.