Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU07SC

Item.#
07302443
Mfr.#
FU07SC
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
48
Dimensions D3 (phi mm)
52
Dimension S (mm)
5(+/-0.2)
Screw Designation Dimension
M35x1.5
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
44(0 to -0.5)
Dimension h (mm)
8
Dimension T (mm)
2
Dimension H (mm)
10.2(+/-0.8)
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.