Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU08SC

Item.#
07302452
Mfr.#
FU08SC
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension D4 (mm)
50(0 to -0.5)
Dimension h (mm)
9
Dimension T (mm)
2.5
Dimension H (mm)
11.2(+/-0.8)
Material (Body)
OrequivalentS45Cthermalrefining
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
53
Dimensions D3 (phi mm)
58
Dimension S (mm)
6(+/-0.2)
Screw Designation Dimension
M40x1.5
Others
Itcannotbeusediftheremachining(keyway,etc.)tothethreadedportionoftheshaft.