Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU09SC

Item.#
07302461
Mfr.#
FU09SC
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension h (mm)
10
Dimension T (mm)
2.5
Dimension H (mm)
12.5(+/-1.0)
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
56(0 to -0.5)
Dimensions g (mm)
60
Dimensions D3 (phi mm)
65
Dimension S (mm)
6(+/-0.2)
Screw Designation Dimension
M45x1.5
Edge Angle Degree (maximum)(mm)
0.05
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.