Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU10SC

Item.#
07302477
Mfr.#
FU10SC
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension H (mm)
13.5(+/-1.0)
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
61(0 to -0.5)
Dimension h (mm)
11
Dimension T (mm)
2.5
Dimension S (mm)
6(+/-0.2)
Screw Designation Dimension
M50x1.5
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
65
Dimensions D3 (phi mm)
70
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.