Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU14SC

Item.#
07302513
Mfr.#
FU14SC
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension h (mm)
12
Dimension T (mm)
3.5
Dimension H (mm)
15(+/-1.5)
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
85(0 to -0.5)
Dimensions g (mm)
85
Dimensions D3 (phi mm)
92
Dimension S (mm)
8(+/-0.2)
Screw Designation Dimension
M70x2
Edge Angle Degree (maximum)(mm)
0.07
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.