Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU15SC

Item.#
07302522
Mfr.#
FU15SC
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimensions g (mm)
91
Dimensions D3 (phi mm)
98
Dimension S (mm)
8(+/-0.2)
Screw Designation Dimension
M75x2
Edge Angle Degree (maximum)(mm)
0.07
Dimension D4 (mm)
90(0 to -0.5)
Dimension h (mm)
13
Dimension T (mm)
3.5
Dimension H (mm)
15.8(+/-1.5)
Material (Body)
Or equivalent S45C thermal refining
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.