Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU16SC

Item.#
07302531
Mfr.#
FU16SC
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension H (mm)
18.6(+/-1.5)
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
95(0 to -0.5)
Dimension h (mm)
15
Dimension T (mm)
3.5
Dimension S (mm)
8(+/-0.2)
Screw Designation Dimension
M80x2
Edge Angle Degree (maximum)(mm)
0.07
Dimensions g (mm)
98
Dimensions D3 (phi mm)
105
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.