Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU17SC

Item.#
07302547
Mfr.#
FU17SC
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension H (mm)
19.2(+/-1.5)
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
102(0 to -0.75)
Dimension h (mm)
16
Dimension T (mm)
3.5
Dimension S (mm)
8(+/-0.3)
Screw Designation Dimension
M85x2
Edge Angle Degree (maximum)(mm)
0.07
Dimensions g (mm)
103
Dimensions D3 (phi mm)
110
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.