Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU18SC

Item.#
07302556
Mfr.#
FU18SC
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension D4 (mm)
108(0 to -0.75)
Dimension h (mm)
16
Dimension T (mm)
4
Dimension H (mm)
20.3(+/-1.5)
Material (Body)
Or equivalent S45C thermal refining
Edge Angle Degree (maximum)(mm)
0.07
Dimensions g (mm)
112
Dimensions D3 (phi mm)
120
Dimension S (mm)
10(+/-0.3)
Screw Designation Dimension
M90x2
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.