Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU19SC

Item.#
07302565
Mfr.#
FU19SC
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimensions g (mm)
117
Dimensions D3 (phi mm)
125
Dimension S (mm)
10(+/-0.3)
Screw Designation Dimension
M95x2
Edge Angle Degree (maximum)(mm)
0.07
Dimension D4 (mm)
113(0 to -0.75)
Dimension h (mm)
17
Dimension T (mm)
4
Dimension H (mm)
21.3(+/-1.5)
Material (Body)
Or equivalent S45C thermal refining
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.