Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc
  • Fine U-Nut Sc

Fine U-Nut Sc FU20SC

Item.#
07302574
Mfr.#
FU20SC
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Material (Body)
Or equivalent S45C thermal refining
Dimension D4 (mm)
120(0 to -0.75)
Dimension h (mm)
18
Dimension T (mm)
4
Dimension H (mm)
22.3(+/-1.5)
Screw Designation Dimension
M100x2
Edge Angle Degree (maximum)(mm)
0.07
Dimensions g (mm)
122
Dimensions D3 (phi mm)
130
Dimension S (mm)
10(+/-0.3)
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.