Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire

Compression Spring Ap, Piano Wire AP045-015-0.4

4.57 (56)
Item.#
07302793
Mfr.#
AP045-015-0.4
Package Qty.
1Bag(20PC)
Ship pack of
1
7.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Piano wire (SWP-A)
Outer Diameter (phi mm)
4.5
Others
Allowable error JIS 2nd class.
Free Height (mm)
15
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Maximum Load (N)
3.79
Wire Diameter (phi mm)
0.4
Maximum Deflection (mm)
7.8
Spring Constant (N/mm)
0.49
Customer Reviews
5 star 40
4 star 11
3 star 3
2 star 1
1 star 1
Review Rating: 4.57
56 Customer Reviews
The reviews are automatic translation.
Tension adjustment of the machine
5
From Japan
On 2017-01-18 07:24:20
It is satisfied with the expected pressure. However, it is worn in the future or become how much attention point.
This review is about item#07302942.
Spring rate change
5
From Japan
On 2017-01-05 12:32:51
Since there is no size to the hardware store, etc. I used the item.
This review is about item#7303554.
Tools for parts
4
From Japan
On 2016-10-10 18:32:33
Attached to a riding toy for children as a spring 5-inch gauge wheel but spring rate was softer.
This review is about item#7305487.
For RC
5
From Japan
On 2016-10-09 16:15:38
It is satisfaction. Of price to was also sufficient.
This review is about item#7304525.
Your request from our customers
5
From Japan
On 2016-08-18 16:51:29
There is no to say. Delivery time is fast. Was saved.
This review is about item#7305882.
For reclining chair
4
From Japan
On 2016-08-03 03:25:50
It has come in handy in various choose size
This review is about item#07307842.
Buy the required specifications of the spring
5
From Japan
On 2016-07-19 00:15:30
I want specs of the spring because there is a lot of specification is now in hand. Easily I want parts than going to the hardware store is placed in the hand.
This review is about item#07303816.
Buy the required specifications of the spring
5
From Japan
On 2016-07-18 19:46:08
I want specs of the spring because there is a lot of specification is now in hand. Easily I want parts than going to the hardware store is placed in the hand.
This review is about item#07303816.
Replacement parts for machinery
1
From Japan
On 2016-07-02 07:05:21
Me hope the data of Banepitchi.
This review is about item#07304963.
We use to place to improve the separation of the auto parts.
5
From Japan
On 2016-06-15 16:16:21
Price, is also fully satisfied with the quality manner.
This review is about item#07303737.