Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire

Compression Spring Ap, Piano Wire AP050-020-0.4

4.56 (61)
Item.#
07302845
Mfr.#
AP050-020-0.4
Package Qty.
1Bag(20PC)
Ship pack of
1
6.06 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Material
Piano wire (SWP-A)
Others
Allowable error JIS 2nd class.
Free Height (mm)
20
Maximum Load (N)
3.43
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Wire Diameter (phi mm)
0.4
Maximum Deflection (mm)
12
Spring Constant (N/mm)
0.29
Outer Diameter (phi mm)
5
Customer Reviews
5 star 42
4 star 14
3 star 3
2 star 1
1 star 1
Review Rating: 4.56
61 Customer Reviews
The reviews are automatic translation.
I used it as a starting motor
5
From Japan
On 2017-09-21 00:39:18
The spring of the motor flew and bought. It can be used as a pure spring. Also, I am happy that the quantity is large.
This review is about item#07303012.
Assembling of woodworking
4
From Japan
On 2017-09-07 17:03:17
I think that the spring was good to pick this product without hanging on, but I think that it is good to be able to order with a small lot as the number is a bit large
This review is about item#7304561.
Part assembly
5
From Japan
On 2017-09-04 19:57:17
It was saved because it was a size that I did not put in the neighborhood home center.
This review is about item#7303642.
Mowers engine carburetor
4
From Japan
On 2017-07-20 15:06:31
This order item did not match the size of the carburetor use place It is my shortage of confirmation I sold out with soldering
This review is about item#7302793.
<br/> Work parts
4
From Japan
On 2017-06-06 16:22:15
<br/> I installed it as a spring of a 5-inch gauge wheel to an infant riding toy, but the spring rate was soft.
This review is about item#7302942.
Machine tension adjustment
5
From Japan
On 2017-01-18 07:24:20
I am satisfied with the expected pressure. However, it is a point to note about how much it will be.
This review is about item#07302942.
Change spring rate
5
From Japan
On 2017-01-05 12:32:51
I used this item because there is no size in the home center etc.
This review is about item#7303554.
Work parts
4
From Japan
On 2016-10-10 18:32:33
I installed it as a spring of a 5-inch gauge wheel to an infant riding toy, but the spring rate was soft.
This review is about item#7305487.
For radio control
5
From Japan
On 2016-10-09 16:15:38
I am satisfied. It was enough for price.
This review is about item#7304525.
Request from customer
5
From Japan
On 2016-08-18 16:51:29
There is nothing to say. Delivery is early. Was saved.
This review is about item#7305882.