Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire

Compression Spring Ap, Piano Wire AP050-013-0.7

4.56 (57)
Item.#
07302951
Mfr.#
AP050-013-0.7
Package Qty.
1Bag(20PC)
Ship pack of
1
6.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Piano wire (SWP-A)
Free Height (mm)
13
Maximum Load (N)
16.25
Wire Diameter (phi mm)
0.7
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Maximum Deflection (mm)
4.9
Spring Constant (N/mm)
3.29
Outer Diameter (phi mm)
5
Others
Allowable error JIS 2nd class.
Customer Reviews
5 star 40
4 star 12
3 star 3
2 star 1
1 star 1
Review Rating: 4.56
57 Customer Reviews
The reviews are automatic translation.
<br/> Work parts
4
From Japan
On 2017-06-06 16:22:15
<br/> I installed it as a spring of a 5-inch gauge wheel to an infant riding toy, but the spring rate was soft.
This review is about item#7302942.
Machine tension adjustment
5
From Japan
On 2017-01-18 07:24:20
I am satisfied with the expected pressure. However, it is a point to note about how much it will be.
This review is about item#07302942.
Change spring rate
5
From Japan
On 2017-01-05 12:32:51
I used this item because there is no size in the home center etc.
This review is about item#7303554.
Work parts
4
From Japan
On 2016-10-10 18:32:33
I installed it as a spring of a 5-inch gauge wheel to an infant riding toy, but the spring rate was soft.
This review is about item#7305487.
For radio control
5
From Japan
On 2016-10-09 16:15:38
I am satisfied. It was enough for price.
This review is about item#7304525.
Request from customer
5
From Japan
On 2016-08-18 16:51:29
There is nothing to say. Delivery is early. Was saved.
This review is about item#7305882.
For reclining chair
4
From Japan
On 2016-08-03 03:25:50
I am handy to choose various sizes
This review is about item#07307842.
You can buy the spring of the required spec
5
From Japan
On 2016-07-19 00:15:30
Because there are many specifications I got the specs spring I want. You can get the parts you want easier than going to a home center.
This review is about item#07303816.
You can buy the spring of the required spec
5
From Japan
On 2016-07-18 19:46:08
Because there are many specifications I got the specs spring I want. You can get the parts you want easier than going to a home center.
This review is about item#07303816.
Machine replacement parts
1
From Japan
On 2016-07-02 07:05:21
I would like to post data on spring pitch.
This review is about item#07304963.