Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire

Compression Spring Ap, Piano Wire AP055-011-0.5

4.57 (56)
Item.#
07303003
Mfr.#
AP055-011-0.5
Package Qty.
1Bag(20PC)
Ship pack of
1
6.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Piano wire (SWP-A)
Others
Tolerance JIS2 class
Spring Constant (N/mm)
0.98
Outer Diameter (phi mm)
5.5
Wire Diameter (phi mm)
0.5
Maximum Deflection (mm)
6
Maximum Load (N)
5.92
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 40
4 star 11
3 star 3
2 star 1
1 star 1
Review Rating: 4.57
56 Customer Reviews
The reviews are automatic translation.
Tension adjustment of the machine
5
From Japan
On 2017-01-18 07:24:20
It is satisfied with the expected pressure. However, it is worn in the future or become how much attention point.
This review is about item#07302942.
Spring rate change
5
From Japan
On 2017-01-05 12:32:51
Since there is no size to the hardware store, etc. I used the item.
This review is about item#7303554.
Tools for parts
4
From Japan
On 2016-10-10 18:32:33
Attached to a riding toy for children as a spring 5-inch gauge wheel but spring rate was softer.
This review is about item#7305487.
For RC
5
From Japan
On 2016-10-09 16:15:38
It is satisfaction. Of price to was also sufficient.
This review is about item#7304525.
Your request from our customers
5
From Japan
On 2016-08-18 16:51:29
There is no to say. Delivery time is fast. Was saved.
This review is about item#7305882.
For reclining chair
4
From Japan
On 2016-08-03 03:25:50
It has come in handy in various choose size
This review is about item#07307842.
Buy the required specifications of the spring
5
From Japan
On 2016-07-19 00:15:30
I want specs of the spring because there is a lot of specification is now in hand. Easily I want parts than going to the hardware store is placed in the hand.
This review is about item#07303816.
Buy the required specifications of the spring
5
From Japan
On 2016-07-18 19:46:08
I want specs of the spring because there is a lot of specification is now in hand. Easily I want parts than going to the hardware store is placed in the hand.
This review is about item#07303816.
Replacement parts for machinery
1
From Japan
On 2016-07-02 07:05:21
Me hope the data of Banepitchi.
This review is about item#07304963.
We use to place to improve the separation of the auto parts.
5
From Japan
On 2016-06-15 16:16:21
Price, is also fully satisfied with the quality manner.
This review is about item#07303737.