Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire
  • Compression Spring Ap, Piano Wire

Compression Spring Ap, Piano Wire AP060-045-0.7

4.55 (73)
Item.#
07303152
Mfr.#
AP060-045-0.7
Package Qty.
1Bag(20PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
Piano wire (SWP-A)
Spring Constant (N/mm)
0.88
Outer Diameter (phi mm)
6
Others
Allowable error JIS 2nd class.
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Free Height (mm)
45
Maximum Load (N)
13.74
Wire Diameter (phi mm)
0.7
Maximum Deflection (mm)
15.7
Customer Reviews
5 star 50
4 star 16
3 star 5
2 star 1
1 star 1
Review Rating: 4.55
73 Customer Reviews
The reviews are automatic translation.
Pedometer for leg foot massage
3
From Japan
On 2018-05-09 16:04:08
I just finished stepping on a stepped rice cake, foot massage feels good. Just a little more price can be relaxed ~ 10 pieces or more
This review is about item#07305776.
For hobby tools repair
4
From Japan
On 2018-05-03 15:40:30
Spring student of 25 Φ pipe bridge inlay died Put the spring of purchase inside the sheet metal spigot to restore the spring life.
This review is about item#7305173.
Machine parts
5
From Japan
On 2018-04-15 14:47:33
There is no problem at all in use. Well, maybe you can have a large box for business?
This review is about item#7304227.
machine
5
From Japan
On 2018-03-30 15:01:41
I was saved because I was not likely. It is a little tight spring, but it is solid.
This review is about item#7304631.
It is used for the tension of the Y letter of the lens.
4
From Japan
On 2018-02-19 23:09:48
It is used for the shock release of heavy lens Y-shaped receiver. The specification was perfect. I am worried about rusting because it is a piano wire, but it is considerably more affordable compared to stainless steel.
This review is about item#7306266.
During machine maintenance
5
From Japan
On 2018-02-13 23:57:07
I was very happy with the characteristics I wanted to meet my wishes.
This review is about item#7307946.
Used for repairing broken radio controllers
5
From Japan
On 2018-01-19 15:00:49
The item size (especially the maximum distortion) was stated, so the choice of spring was very easy.
This review is about item#7306747.
Homebrew mechanism
5
From Japan
On 2018-01-13 14:52:56
I bought several types of compression coil springs, but both of them have high dimensional accuracy, and also have a good reaction force and can be trusted.
This review is about item#7303581.
Repair and remodeling of sponge gun NERF (Maverick & strong arm)
5
From Japan
On 2017-12-25 22:29:53
I got an alternative gun and tried to disassemble and repair the sponge gun, which is old and bullets no longer fly, back to my son, I bought an outer diameter of 20 mm wire diameter 1.6 mm free length 700 mm, Just to exchange sand and dust inside the gun and exchange springs as it is in Maverick, although the strong arm requires machining of the pla shaft (degree to cut with a cutter), it is barely both spring length and strength and Japanese made NERF poor It became the flight distance as imported version, the son who exchanged the spring by himself seems to be the best favorite over the new gun, the old gun reinforced with his own effort.
This review is about item#7306451.
Part spare
3
From Japan
On 2017-12-05 15:28:52
It is "gratitude" to the monotary that corresponds to the fine parts.
This review is about item#7307361.