Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS045-015-0.4

4.32 (25)
Item.#
07308585
Mfr.#
AS045-015-0.4
Package Qty.
1Bag(20PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
Allowable error JIS 2nd class.
Free Height (mm)
15
Maximum Load (N)
3.32
Wire Diameter (phi mm)
0.4
Maximum Deflection (mm)
7.8
Spring Constant (N/mm)
0.425
Outer Diameter (phi mm)
4.5
Material
Stainless steel (SUS304) stainless steel steel wire for WP-B spring
Customer Reviews
5 star 16
4 star 3
3 star 5
2 star 0
1 star 1
Review Rating: 4.32
25 Customer Reviews
The reviews are automatic translation.
It is used to press machine parts.
4
From Japan
On 2018-03-10 18:45:18
I made a mistake because I missed last purchase. Since there is not the same thing as the spring being used, I bought a thing of a size close to it. It is slightly weak but slightly satisfied.
This review is about item#7309416.
Repair of Toigan
3
From Japan
On 2017-10-19 15:03:54
Notation of maximum shrink height was better. Also, I was dissatisfied that the notation method was not unified according to goods.
This review is about item#07311717.
Replacement and use
5
From Japan
On 2017-03-07 01:56:50
The coil spring broke, so I was looking for the same thing. I asked Mr. Sho wearing Mr. Shiwa Hiroshi to directly buy from Monotaro san said that we could buy it cheaply. I am very satisfied with the product.
This review is about item#07310283.
Repair of water purifier
5
From Japan
On 2017-02-08 23:15:05
I used it for maintenance of Sea Gullu Four. I do not put it in the home center. I am satisfied.
This review is about item#7308603.
For repairing agricultural machinery
3
From Japan
On 2017-01-15 13:48:58
I have not used it but purchased as a spare for the original spring. I was looking for rust resistant stainless steel material. It is the same size so it does not seem to be a problem.
This review is about item#7311315.
We will use it to improve the separation of auto parts.
5
From Japan
On 2016-06-15 16:16:04
I am very satisfied with price and quality.
This review is about item#07309407.
I bought it for meat timing adjustment of slipper clutch purchased for kawasaki Z1.
5
From Japan
On 2016-04-06 20:14:23
Because it is stainless steel it is very supple and good spring. It was the first time I met a good spring! Since the spring is a long-used one, I would like to choose something with a good performance even if it is a little expensive!
This review is about item#07310965.
Used for making toys with a music box
5
From Japan
On 2016-02-05 21:46:13
Especially no problem very convenient to choose from all kinds
This review is about item#07309644.
Machine work
5
From Japan
On 2015-10-14 16:26:41
I am also solid and making it strong. It was a nice item of hope for continued purchase.
This review is about item#07311534.
Recombination of radio controlled parts
5
From Japan
On 2015-05-08 01:03:56
I bought it as a spring for the suspension of a radio controlled car. Since the difference in spring rate was also prepared, the range of suspension setting seems to widen. Thank you very much.
This review is about item#07310247.