Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS045-025-0.4

4.32 (25)
Item.#
07308594
Mfr.#
AS045-025-0.4
Package Qty.
1Bag(20PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Deflection (mm)
13.5
Spring Constant (N/mm)
0.245
Outer Diameter (phi mm)
4.5
Others
Tolerance JIS2 class
Free Height (mm)
25
Maximum Load (N)
3.32
Wire Diameter (phi mm)
0.4
Material
Stainless steel (SUS304) WP-B spring stainless steel wire
Customer Reviews
5 star 16
4 star 3
3 star 5
2 star 0
1 star 1
Review Rating: 4.32
25 Customer Reviews
The reviews are automatic translation.
It is used to press machine parts.
4
From Japan
On 2018-03-10 18:45:18
I made a mistake because I missed last purchase. Since there is not the same thing as the spring being used, I bought a thing of a size close to it. It is slightly weak but slightly satisfied.
This review is about item#7309416.
Repair of Toigan
3
From Japan
On 2017-10-19 15:03:54
Notation of maximum shrink height was better. Also, I was dissatisfied that the notation method was not unified according to goods.
This review is about item#07311717.
Replacement and use
5
From Japan
On 2017-03-07 01:56:50
The coil spring broke, so I was looking for the same thing. I asked Mr. Sho wearing Mr. Shiwa Hiroshi to directly buy from Monotaro san said that we could buy it cheaply. I am very satisfied with the product.
This review is about item#07310283.
Repair of water purifier
5
From Japan
On 2017-02-08 23:15:05
I used it for maintenance of Sea Gullu Four. I do not put it in the home center. I am satisfied.
This review is about item#7308603.
For repairing agricultural machinery
3
From Japan
On 2017-01-15 13:48:58
I have not used it but purchased as a spare for the original spring. I was looking for rust resistant stainless steel material. It is the same size so it does not seem to be a problem.
This review is about item#7311315.
We will use it to improve the separation of auto parts.
5
From Japan
On 2016-06-15 16:16:04
I am very satisfied with price and quality.
This review is about item#07309407.
I bought it for meat timing adjustment of slipper clutch purchased for kawasaki Z1.
5
From Japan
On 2016-04-06 20:14:23
Because it is stainless steel it is very supple and good spring. It was the first time I met a good spring! Since the spring is a long-used one, I would like to choose something with a good performance even if it is a little expensive!
This review is about item#07310965.
Used for making toys with a music box
5
From Japan
On 2016-02-05 21:46:13
Especially no problem very convenient to choose from all kinds
This review is about item#07309644.
Machine work
5
From Japan
On 2015-10-14 16:26:41
I am also solid and making it strong. It was a nice item of hope for continued purchase.
This review is about item#07311534.
Recombination of radio controlled parts
5
From Japan
On 2015-05-08 01:03:56
I bought it as a spring for the suspension of a radio controlled car. Since the difference in spring rate was also prepared, the range of suspension setting seems to widen. Thank you very much.
This review is about item#07310247.