Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS050-010-0.4

4.33 (24)
Item.#
07308612
Mfr.#
AS050-010-0.4
Package Qty.
1Bag(20PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
ToleranceJIS2class
Free Height (mm)
10
Maximum Load (N)
3
Wire Diameter (phi mm)
0.4
Material
Stainlesssteel(SUS304)WP-Bforspringstainlesssteelwire
Maximum Deflection (mm)
6
Spring Constant (N/mm)
0.501
Outer Diameter (phi mm)
5
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 16
4 star 2
3 star 5
2 star 0
1 star 1
Review Rating: 4.33
24 Customer Reviews
The reviews are automatic translation.
Repair of Toigan
3
From Japan
On 2017-10-19 15:03:54
Notation of maximum shrink height was better. Also, I was dissatisfied that the notation method was not unified according to goods.
This review is about item#07311717.
Replacement and use
5
From Japan
On 2017-03-07 01:56:50
The coil spring broke, so I was looking for the same thing. I asked Mr. Sho wearing Mr. Shiwa Hiroshi to directly buy from Monotaro san said that we could buy it cheaply. I am very satisfied with the product.
This review is about item#07310283.
Repair of water purifier
5
From Japan
On 2017-02-08 23:15:05
I used it for maintenance of Sea Gullu Four. I do not put it in the home center. I am satisfied.
This review is about item#7308603.
For repairing agricultural machinery
3
From Japan
On 2017-01-15 13:48:58
I have not used it but purchased as a spare for the original spring. I was looking for rust resistant stainless steel material. It is the same size so it does not seem to be a problem.
This review is about item#7311315.
We will use it to improve the separation of auto parts.
5
From Japan
On 2016-06-15 16:16:04
I am very satisfied with price and quality.
This review is about item#07309407.
I bought it for meat timing adjustment of slipper clutch purchased for kawasaki Z1.
5
From Japan
On 2016-04-06 20:14:23
Because it is stainless steel it is very supple and good spring. It was the first time I met a good spring! Since the spring is a long-used one, I would like to choose something with a good performance even if it is a little expensive!
This review is about item#07310965.
Used for making toys with a music box
5
From Japan
On 2016-02-05 21:46:13
Especially no problem very convenient to choose from all kinds
This review is about item#07309644.
Machine work
5
From Japan
On 2015-10-14 16:26:41
I am also solid and making it strong. It was a nice item of hope for continued purchase.
This review is about item#07311534.
Recombination of radio controlled parts
5
From Japan
On 2015-05-08 01:03:56
I bought it as a spring for the suspension of a radio controlled car. Since the difference in spring rate was also prepared, the range of suspension setting seems to widen. Thank you very much.
This review is about item#07310247.
Test specimen fixture
3
From Japan
On 2015-04-30 14:46:04
Although there is no problem in use, I think that it may be 100 to 200 units.
This review is about item#07309093.