Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS060-010-0.4

4.39 (23)
Item.#
07308804
Mfr.#
AS060-010-0.4
Package Qty.
1Bag(20PC)
Ship pack of
1
13.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.4
Maximum Deflection (mm)
6
Spring Constant (N/mm)
0.417
Outer Diameter (phi mm)
6
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Others
ToleranceJIS2class
Free Height (mm)
10
Maximum Load (N)
2.51
Material
Stainlesssteel(SUS304)WP-Bforspringstainlesssteelwire
Customer Reviews
5 star 16
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.39
23 Customer Reviews
The reviews are automatic translation.
Use and replacement
5
From Japan
On 2017-03-07 01:56:50
Since the coil spring broke was looking for the same thing. Masakazu HatsuJo to give is better to buy from Monotarou's than buying directly Once you have a query I was introduced to say that I can buy cheaply. I am very happy about the product.
This review is about item#07310283.
Repair of water purifier
5
From Japan
On 2017-02-08 23:15:05
It was used in the maintenance of Seagull over Four. Do not put in the home improvement. It is satisfaction.
This review is about item#7308603.
For repair of farm equipment
3
From Japan
On 2017-01-15 13:48:58
We have not used, but purchased as a preliminary of the original spring. We had been looking for a rust resistant stainless material. It seems that there is no problem because it is the same size.
This review is about item#7311315.
We will use it to improve the separation of auto parts.
5
From Japan
On 2016-06-15 16:16:04
I am very satisfied with price and quality.
This review is about item#07309407.
I bought it for meat timing adjustment of slipper clutch purchased for kawasaki Z1.
5
From Japan
On 2016-04-06 20:14:23
Because it is stainless steel it is very supple and good spring. It was the first time I met a good spring! Since the spring is a long-used one, I would like to choose something with a good performance even if it is a little expensive!
This review is about item#07310965.
Used for making toys with a music box
5
From Japan
On 2016-02-05 21:46:13
Especially no problem very convenient to choose from all kinds
This review is about item#07309644.
Machine work
5
From Japan
On 2015-10-14 16:26:41
I am also solid and making it strong. It was a nice item of hope for continued purchase.
This review is about item#07311534.
Recombination of radio controlled parts
5
From Japan
On 2015-05-08 01:03:56
I bought it as a spring for the suspension of a radio controlled car. Since the difference in spring rate was also prepared, the range of suspension setting seems to widen. Thank you very much.
This review is about item#07310247.
Test specimen fixture
3
From Japan
On 2015-04-30 14:46:04
Although there is no problem in use, I think that it may be 100 to 200 units.
This review is about item#07309093.
Woodwork work (desk)
1
From Japan
On 2015-02-03 19:34:01
It is softer than I expected and can not be used.
This review is about item#07308707.