Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS060-029-0.7

4.39 (23)
Item.#
07308883
Mfr.#
AS060-029-0.7
Package Qty.
1Bag(20PC)
Ship pack of
1
22.82 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Free Height (mm)
29
Maximum Load (N)
12.5
Wire Diameter (phi mm)
0.7
Maximum Deflection (mm)
13.6
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire
Spring Constant (N/mm)
0.922
Outer Diameter (phi mm)
6
Others
Tolerance JIS2 class
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 16
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.39
23 Customer Reviews
The reviews are automatic translation.
Use and replacement
5
From Japan
On 2017-03-07 01:56:50
Since the coil spring broke was looking for the same thing. Masakazu HatsuJo to give is better to buy from Monotarou's than buying directly Once you have a query I was introduced to say that I can buy cheaply. I am very happy about the product.
This review is about item#07310283.
Repair of water purifier
5
From Japan
On 2017-02-08 23:15:05
It was used in the maintenance of Seagull over Four. Do not put in the home improvement. It is satisfaction.
This review is about item#7308603.
For repair of farm equipment
3
From Japan
On 2017-01-15 13:48:58
We have not used, but purchased as a preliminary of the original spring. We had been looking for a rust resistant stainless material. It seems that there is no problem because it is the same size.
This review is about item#7311315.
We use to place to improve the separation of the auto parts.
5
From Japan
On 2016-06-15 16:16:04
Price, and quality to very satisfied.
This review is about item#07309407.
It was purchased for meat timing adjustment of the slipper clutch, which was purchased for kawasaki Z1.
5
From Japan
On 2016-04-06 20:14:23
Since the stainless steel that is very flexible and may spring. It is the first time I met a good spring! I want to choose a good one also of the performance a little higher because spring is a thing use long!
This review is about item#07310965.
Use in toy manufacture that with a music box
5
From Japan
On 2016-02-05 21:46:13
no problem Very convenient to choose from all kinds of
This review is about item#07309644.
Machine tool
5
From Japan
On 2015-10-14 16:26:41
Making even if you firm, is also a strong sag. It was nice of goods continued purchase hope.
This review is about item#07311534.
Recombinant of RC parts
5
From Japan
On 2015-05-08 01:03:56
I purchased as a spring for the radio control car of the suspension. Spring rate because the difference was also ready is likely to spread the width of the suspension-setting. Thank you very much.
This review is about item#07310247.
Fixture of the test piece
3
From Japan
On 2015-04-30 14:46:04
There is no problem to use, but I think I even if there are 100 to 200 units.
This review is about item#07309093.
Woodworking work (desk)
1
From Japan
On 2015-02-03 19:34:01
Softer than expected is not available.
This review is about item#07308707.