Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS065-009-0.7

4.39 (23)
Item.#
07309032
Mfr.#
AS065-009-0.7
Package Qty.
1Bag(20PC)
Ship pack of
1
23.06 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.7
Maximum Deflection (mm)
4.1
Spring Constant (N/mm)
2.814
Outer Diameter (phi mm)
6.5
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Others
Tolerance JIS2 class
Free Height (mm)
8.5
Maximum Load (N)
11.59
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire
Customer Reviews
5 star 16
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.39
23 Customer Reviews
The reviews are automatic translation.
Use and replacement
5
From Japan
On 2017-03-07 01:56:50
Since the coil spring broke was looking for the same thing. Masakazu HatsuJo to give is better to buy from Monotarou's than buying directly Once you have a query I was introduced to say that I can buy cheaply. I am very happy about the product.
This review is about item#07310283.
Repair of water purifier
5
From Japan
On 2017-02-08 23:15:05
It was used in the maintenance of Seagull over Four. Do not put in the home improvement. It is satisfaction.
This review is about item#7308603.
For repair of farm equipment
3
From Japan
On 2017-01-15 13:48:58
We have not used, but purchased as a preliminary of the original spring. We had been looking for a rust resistant stainless material. It seems that there is no problem because it is the same size.
This review is about item#7311315.
We use to place to improve the separation of the auto parts.
5
From Japan
On 2016-06-15 16:16:04
Price, and quality to very satisfied.
This review is about item#07309407.
It was purchased for meat timing adjustment of the slipper clutch, which was purchased for kawasaki Z1.
5
From Japan
On 2016-04-06 20:14:23
Since the stainless steel that is very flexible and may spring. It is the first time I met a good spring! I want to choose a good one also of the performance a little higher because spring is a thing use long!
This review is about item#07310965.
Use in toy manufacture that with a music box
5
From Japan
On 2016-02-05 21:46:13
no problem Very convenient to choose from all kinds of
This review is about item#07309644.
Machine work
5
From Japan
On 2015-10-14 16:26:41
I am also solid and making it strong. It was a nice item of hope for continued purchase.
This review is about item#07311534.
Recombination of radio controlled parts
5
From Japan
On 2015-05-08 01:03:56
I bought it as a spring for the suspension of a radio controlled car. Since the difference in spring rate was also prepared, the range of suspension setting seems to widen. Thank you very much.
This review is about item#07310247.
Test specimen fixture
3
From Japan
On 2015-04-30 14:46:04
Although there is no problem in use, I think that it may be 100 to 200 units.
This review is about item#07309093.
Woodwork work (desk)
1
From Japan
On 2015-02-03 19:34:01
It is softer than I expected and can not be used.
This review is about item#07308707.