Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS080-025-0.9

4.40 (20)
Item.#
07309382
Mfr.#
AS080-025-0.9
Package Qty.
1Bag(10PC)
Ship pack of
1
16.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Spring Constant (N/mm)
1.572
Outer Diameter (phi mm)
8
Others
Tolerance JIS2 class
Free Height (mm)
25
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Maximum Load (N)
18.97
Wire Diameter (phi mm)
0.9
Maximum Deflection (mm)
12.1
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire
Customer Reviews
5 star 14
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
We use to place to improve the separation of the auto parts.
5
From Japan
On 2016-06-15 16:16:04
Price, and quality to very satisfied.
This review is about item#07309407.
It was purchased for meat timing adjustment of the slipper clutch, which was purchased for kawasaki Z1.
5
From Japan
On 2016-04-06 20:14:23
Since the stainless steel that is very flexible and may spring. It is the first time I met a good spring! I want to choose a good one also of the performance a little higher because spring is a thing use long!
This review is about item#07310965.
Use in toy manufacture that with a music box
5
From Japan
On 2016-02-05 21:46:13
no problem Very convenient to choose from all kinds of
This review is about item#07309644.
Machine tool
5
From Japan
On 2015-10-14 16:26:41
Making even if you firm, is also a strong sag. It was nice of goods continued purchase hope.
This review is about item#07311534.
Recombinant of RC parts
5
From Japan
On 2015-05-08 01:03:56
I purchased as a spring for the radio control car of the suspension. Spring rate because the difference was also ready is likely to spread the width of the suspension-setting. Thank you very much.
This review is about item#07310247.
Fixture of the test piece
3
From Japan
On 2015-04-30 14:46:04
There is no problem to use, but I think I even if there are 100 to 200 units.
This review is about item#07309093.
Woodworking work (desk)
1
From Japan
On 2015-02-03 19:34:01
Softer than expected is not available.
This review is about item#07308707.
Vacuum pump repair parts
4
From Japan
On 2014-08-21 13:54:38
We use for internal parts replacement of repair of the vacuum pump.
This review is about item#07309757.
Boiler safety valve of model steam engine
4
From Japan
On 2014-06-12 20:24:34
Easy-to-use goods.
This review is about item#07308585.
Spring of the trimming portion of the packaging machine (pack sealer)
5
From Japan
On 2014-01-22 11:29:24
Because the size is various, searchable those of roughly specifications. Although there are other spring specialized mail-order company, I think there is also MonotaRO those not in there.
This review is about item#07309854.