Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS085-021-0.9

4.33 (24)
Item.#
07309592
Mfr.#
AS085-021-0.9
Package Qty.
1Bag(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Maximum Deflection (mm)
10.5
Spring Constant (N/mm)
1.709
Outer Diameter (phi mm)
8.5
Others
Tolerance JIS2 class
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Free Height (mm)
21
Maximum Load (N)
17.92
Wire Diameter (phi mm)
0.9
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire