Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS110-020-1.8

4.33 (24)
Item.#
07310213
Mfr.#
AS110-020-1.8
Package Qty.
1Bag(5PC)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Others
Tolerance JIS2 class
Free Height (mm)
20
Maximum Load (N)
95.46
Wire Diameter (phi mm)
1.8
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire
Maximum Deflection (mm)
3.3
Spring Constant (N/mm)
28.9
Outer Diameter (phi mm)
11
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.