The reviews are automatic translation.
It is used to press machine parts.
From Japan
On 2018-03-10 18:45:18
I made a mistake because I missed last purchase. Since there is not the same thing as the spring being used, I bought a thing of a size close to it. It is slightly weak but slightly satisfied.
Repair of Toigan
From Japan
On 2017-10-19 15:03:54
Notation of maximum shrink height was better.
Also, I was dissatisfied that the notation method was not unified according to goods.
Replacement and use
From Japan
On 2017-03-07 01:56:50
The coil spring broke, so I was looking for the same thing. I asked Mr. Sho wearing Mr. Shiwa Hiroshi to directly buy from Monotaro san said that we could buy it cheaply. I am very satisfied with the product.
Repair of water purifier
From Japan
On 2017-02-08 23:15:05
I used it for maintenance of Sea Gullu Four. I do not put it in the home center. I am satisfied.
For repairing agricultural machinery
From Japan
On 2017-01-15 13:48:58
I have not used it but purchased as a spare for the original spring. I was looking for rust resistant stainless steel material. It is the same size so it does not seem to be a problem.
We will use it to improve the separation of auto parts.
From Japan
On 2016-06-15 16:16:04
I am very satisfied with price and quality.
I bought it for meat timing adjustment of slipper clutch purchased for kawasaki Z1.
From Japan
On 2016-04-06 20:14:23
Because it is stainless steel it is very supple and good spring. It was the first time I met a good spring! Since the spring is a long-used one, I would like to choose something with a good performance even if it is a little expensive!
Used for making toys with a music box
From Japan
On 2016-02-05 21:46:13
Especially no problem very convenient to choose from all kinds
Machine work
From Japan
On 2015-10-14 16:26:41
I am also solid and making it strong. It was a nice item of hope for continued purchase.
Recombination of radio controlled parts
From Japan
On 2015-05-08 01:03:56
I bought it as a spring for the suspension of a radio controlled car. Since the difference in spring rate was also prepared, the range of suspension setting seems to widen. Thank you very much.