Buy more than* S$200* and get FREE SHIPPING

  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire
  • Compression Spring As, Stainless Steel Wire

Compression Spring As, Stainless Steel Wire AS160-045-2.9

4.33 (24)
Item.#
07311227
Mfr.#
AS160-045-2.9
Package Qty.
1Bag(5PC)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Others
Tolerance JIS2 class
Free Height (mm)
45
Maximum Load (N)
206.98
Wire Diameter (phi mm)
2.9
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire
Maximum Deflection (mm)
7.7
Spring Constant (N/mm)
26.978
Outer Diameter (phi mm)
16
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.