Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP032-011-0.32

4.42 (26)
Item.#
07311981
Mfr.#
HP032-011-0.32
Package Qty.
1Bag(20PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.32
Others
Allowable error JIS 2nd class.
Maximum Deflection (mm)
8.1
Spring Constant (N/mm)
0.261
Outer Diameter (phi mm)
3.2
Material
Piano wire (SWP-A)
Initial Tension (N)
0.38
Free Length (mm)
11
Maximum Load (N)
2.51
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 16
4 star 7
3 star 1
2 star 2
1 star 0
Review Rating: 4.42
26 Customer Reviews
The reviews are automatic translation.
Repairing machines "Parts
4
From Japan
On 2017-12-21 19:52:07
I use it for a good material. Since the tensile, the base of both side rings determines the durability.
This review is about item#7313406.
Used inside the aluminum sash key
4
From Japan
On 2017-11-25 10:14:28
There is the thickness of the wire, the strength is enough. It is even better if there are variations in the spring diameter. I wanted a 1.5 mm thin one more.
This review is about item#7312261.
Machine repair
4
From Japan
On 2017-09-11 14:02:43
I bought it as a similar product of a conventional one, but it was ok because the machine was fixed somehow.
This review is about item#7314027.
Replacement parts for inspection machines
5
From Japan
On 2017-07-03 17:29:55
I am satisfied with the quality as expected. Although I bought a cheap article made overseas, it has gone long. It is also wonderful to restore elasticity.
This review is about item#7312155.
Partition curtain hanging
5
From Japan
On 2016-10-10 19:59:43
It was moderately hard and its length was enough. I tried it so I will order an additional order.
This review is about item#7313871.
Request from customer
5
From Japan
On 2016-08-18 16:52:59
There is nothing to say. Delivery is early. Was saved.
This review is about item#7313966.
Trial production
4
From Japan
On 2016-07-19 16:40:16
It is saved because we have deployed many kinds with a small quantity. The price is reasonable.
This review is about item#07312663.
Aori
5
From Japan
On 2016-06-04 15:37:13
Was good.
This review is about item#07314027.
For repairing external goods
5
From Japan
On 2016-05-18 21:02:44
I used it for repairing external goods. We used general-purpose goods because it was a part without single item setting. In case of emergency, in the nearby home center, there are many kinds of problems such as material and length, so it is often troublesome to deal with many kinds and it is saved.
This review is about item#07312706.
Jig creation
5
From Japan
On 2016-04-19 23:22:23
It is cheap and saved!
This review is about item#07312304.