Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP032-014-0.32

4.41 (29)
Item.#
07311997
Mfr.#
HP032-014-0.32
Package Qty.
1Bag(20PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 17
4 star 9
3 star 1
2 star 2
1 star 0
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Production of mechanical equipment
4
From Japan
On 2018-03-06 13:02:19
It is used as part of the manufacture of mechanical equipment. Although there are many published in the catalog, we could not find the spring of the specification that we wanted. Specifications vary widely, but it will be helpful if you add more types.
This review is about item#7313065.
Consumables of dolly
5
From Japan
On 2018-02-18 15:57:19
It was saved because we stocked these fine parts.
This review is about item#7313494.
Return spring for parking brake of passenger car
4
From Japan
On 2018-01-19 03:26:16
Since the return spring for the parking brake of the passenger car in the 1970s was damaged, it was used for replacement. I only installed it, I do not know the durability, but it began to play its role sufficiently functionally.
This review is about item#07313494.
Repairing machines "Parts
4
From Japan
On 2017-12-21 19:52:07
I use it for a good material. Since the tensile, the base of both side rings determines the durability.
This review is about item#7313406.
Used inside the aluminum sash key
4
From Japan
On 2017-11-25 10:14:28
There is the thickness of the wire, the strength is enough. It is even better if there are variations in the spring diameter. I wanted a 1.5 mm thin one more.
This review is about item#7312261.
Machine repair
4
From Japan
On 2017-09-11 14:02:43
I bought it as a similar product of a conventional one, but it was ok because the machine was fixed somehow.
This review is about item#7314027.
Replacement parts for inspection machines
5
From Japan
On 2017-07-03 17:29:55
I am satisfied with the quality as expected. Although I bought a cheap article made overseas, it has gone long. It is also wonderful to restore elasticity.
This review is about item#7312155.
Partition curtain hanging
5
From Japan
On 2016-10-10 19:59:43
It was moderately hard and its length was enough. I tried it so I will order an additional order.
This review is about item#7313871.
Request from customer
5
From Japan
On 2016-08-18 16:52:59
There is nothing to say. Delivery is early. Was saved.
This review is about item#7313966.
Trial production
4
From Japan
On 2016-07-19 16:40:16
It is saved because we have deployed many kinds with a small quantity. The price is reasonable.
This review is about item#07312663.