Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP040-028-0.32

4.42 (26)
Item.#
07312051
Mfr.#
HP040-028-0.32
Package Qty.
1Bag(20PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
4
Material
Piano wire (SWP-A)
Initial Tension (N)
0.24
Free Length (mm)
28
Maximum Load (N)
1.95
Wire Diameter (phi mm)
0.32
Others
Allowable error JIS 2nd class.
Maximum Deflection (mm)
52.8
Spring Constant (N/mm)
0.032
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.