Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP050-015-0.32

4.42 (26)
Item.#
07312146
Mfr.#
HP050-015-0.32
Package Qty.
1Bag(20PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
Tolerance JIS2 class
Maximum Deflection (mm)
24.1
Spring Constant (N/mm)
0.057
Outer Diameter (phi mm)
5
Material
Piano wire (SWP-A)
Initial Tension (N)
0.15
Free Length (mm)
15
Maximum Load (N)
1.53
Wire Diameter (phi mm)
0.32