Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP050-018-0.32

4.45 (22)
Item.#
07312155
Mfr.#
HP050-018-0.32
Package Qty.
1Bag(20PC)
Ship pack of
1
9.96 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.32
Others
Allowable error JIS 2nd class.
Maximum Deflection (mm)
36.6
Spring Constant (N/mm)
0.038
Outer Diameter (phi mm)
5
Material
Piano wire (SWP-A)
Initial Tension (N)
0.15
Free Length (mm)
18
Maximum Load (N)
1.53
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 15
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
Partition curtain hanging
5
From Japan
On 2016-10-10 19:59:43
It was moderately hard and its length was enough. I tried it so I will order an additional order.
This review is about item#7313871.
Request from customer
5
From Japan
On 2016-08-18 16:52:59
There is nothing to say. Delivery is early. Was saved.
This review is about item#7313966.
Trial production
4
From Japan
On 2016-07-19 16:40:16
It is saved because we have deployed many kinds with a small quantity. The price is reasonable.
This review is about item#07312663.
Aori
5
From Japan
On 2016-06-04 15:37:13
Was good.
This review is about item#07314027.
For repairing external goods
5
From Japan
On 2016-05-18 21:02:44
I used it for repairing external goods. We used general-purpose goods because it was a part without single item setting. In case of emergency, in the nearby home center, there are many kinds of problems such as material and length, so it is often troublesome to deal with many kinds and it is saved.
This review is about item#07312706.
Jig creation
5
From Japan
On 2016-04-19 23:22:23
It is cheap and saved!
This review is about item#07312304.
For repairing German household appliances
3
From Japan
On 2015-10-05 17:00:15
There were a lot in total of five. I wonder if the spring rate was somewhat high ... and the shape of the hook portion was different from the original shape of Germany. I was able to use it.
This review is about item#07313187.
Company car
4
From Japan
On 2015-08-26 16:03:32
Cheaper than genuine
This review is about item#07313905.
Mechanical repair
5
From Japan
On 2015-07-31 16:08:38
It was used as a substitute.
This review is about item#07312742.
I use it as a part of a RocLo machine.
5
From Japan
On 2014-07-08 21:47:26
When the machinery of ROKURO also becomes old, the parts are out of stock. I have been looking for a substitute for a long time. Although it is not the same thing, it is fully substitute. It was good.
This review is about item#07313616.