Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP050-047-0.6

4.46 (24)
Item.#
07312295
Mfr.#
HP050-047-0.6
Package Qty.
1Bag(20PC)
Ship pack of
1
12.98 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Initial Tension (N)
2.03
Free Length (mm)
47
Maximum Load (N)
10.16
Wire Diameter (phi mm)
0.6
Others
Allowable error JIS 2nd class.
Maximum Deflection (mm)
34.6
Spring Constant (N/mm)
0.235
Outer Diameter (phi mm)
5
Material
Piano wire (SWP-A)
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 16
4 star 5
3 star 1
2 star 2
1 star 0
Review Rating: 4.46
24 Customer Reviews
The reviews are automatic translation.
Machine repair
4
From Japan
On 2017-09-11 14:02:43
I bought it as a similar product of a conventional one, but it was ok because the machine was fixed somehow.
This review is about item#7314027.
Replacement parts for inspection machines
5
From Japan
On 2017-07-03 17:29:55
I am satisfied with the quality as expected. Although I bought a cheap article made overseas, it has gone long. It is also wonderful to restore elasticity.
This review is about item#7312155.
Partition curtain hanging
5
From Japan
On 2016-10-10 19:59:43
It was moderately hard and its length was enough. I tried it so I will order an additional order.
This review is about item#7313871.
Request from customer
5
From Japan
On 2016-08-18 16:52:59
There is nothing to say. Delivery is early. Was saved.
This review is about item#7313966.
Trial production
4
From Japan
On 2016-07-19 16:40:16
It is saved because we have deployed many kinds with a small quantity. The price is reasonable.
This review is about item#07312663.
Aori
5
From Japan
On 2016-06-04 15:37:13
Was good.
This review is about item#07314027.
For repairing external goods
5
From Japan
On 2016-05-18 21:02:44
I used it for repairing external goods. We used general-purpose goods because it was a part without single item setting. In case of emergency, in the nearby home center, there are many kinds of problems such as material and length, so it is often troublesome to deal with many kinds and it is saved.
This review is about item#07312706.
Jig creation
5
From Japan
On 2016-04-19 23:22:23
It is cheap and saved!
This review is about item#07312304.
For repairing German household appliances
3
From Japan
On 2015-10-05 17:00:15
There were a lot in total of five. I wonder if the spring rate was somewhat high ... and the shape of the hook portion was different from the original shape of Germany. I was able to use it.
This review is about item#07313187.
Company car
4
From Japan
On 2015-08-26 16:03:32
Cheaper than genuine
This review is about item#07313905.