Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP063-021-0.6

4.45 (22)
Item.#
07312383
Mfr.#
HP063-021-0.6
Package Qty.
1Bag(20PC)
Ship pack of
1
10.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
6.3
Material
Piano wire (SWP-A)
Initial Tension (N)
1.21
Free Length (mm)
21
Maximum Load (N)
7.75
Wire Diameter (phi mm)
0.6
Others
Tolerance JIS2 class
Maximum Deflection (mm)
15.7
Spring Constant (N/mm)
0.416
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 15
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
Hanging partition curtain
5
From Japan
On 2016-10-10 19:59:43
Length modestly hardness also was enough. Add order because it was a trial.
This review is about item#7313871.
Your request from our customers
5
From Japan
On 2016-08-18 16:52:59
There is no to say. Delivery time is fast. Was saved.
This review is about item#7313966.
Trial production
4
From Japan
On 2016-07-19 16:40:16
It survives because if I have deployed a wide variety in a small quantity. Price is also affordable.
This review is about item#07312663.
Tilt
5
From Japan
On 2016-06-04 15:37:13
Was good.
This review is about item#07314027.
The repair of goods outside
5
From Japan
On 2016-05-18 21:02:44
It was used in the repair of goods outside the company. Because it was no single item set parts were used for general-purpose products. Because it is often troubled less type material and the length is in the neighborhood of the home center in case of emergency, it will be saved will be dealing with many types.
This review is about item#07312706.
Jig created
5
From Japan
On 2016-04-19 23:22:23
It survives in the cheap!
This review is about item#07312304.
For home appliances repair made in Germany
3
From Japan
On 2015-10-05 17:00:15
Five together was often. Some spring rate the shape of higher was whether I wish ... At the same hook site was different from the Germany of the original shape. You can not use.
This review is about item#07313187.
Company car
4
From Japan
On 2015-08-26 16:03:32
Cheap than genuine
This review is about item#07313905.
Mechanical repair
5
From Japan
On 2015-07-31 16:08:38
It was used as an alternative.
This review is about item#07312742.
I use as a mechanical parts of the potter's wheel.
5
From Japan
On 2014-07-08 21:47:26
When the potter's wheel of the machine also becomes old, parts are missing. Much whether there is no substitute, was looking for. It is not the same thing, but it is a sufficient substitute. It was good.
This review is about item#07313616.