Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP100-047-1.2

4.42 (26)
Item.#
07312837
Mfr.#
HP100-047-1.2
Package Qty.
1Bag(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
10
Material
Piano wire (SWP-A)
Initial Tension (N)
8.13
Free Length (mm)
47
Maximum Load (N)
37.76
Wire Diameter (phi mm)
1.2
Others
Allowable error JIS 2nd class.
Maximum Deflection (mm)
24.3
Spring Constant (N/mm)
1.217
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.