Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire
  • Tension Spring Hp, Piano Wire

Tension Spring Hp, Piano Wire HP160-140-1.4

4.42 (26)
Item.#
07313485
Mfr.#
HP160-140-1.4
Package Qty.
1Bag(3PC)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
16
Material
Piano wire (SWP-A)
Initial Tension (N)
5.48
Free Length (mm)
140
Maximum Load (N)
34.68
Wire Diameter (phi mm)
1.4
Others
Tolerance JIS2 class
Maximum Deflection (mm)
192
Spring Constant (N/mm)
0.152
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.