Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire

Tension Spring Hs, Stainless Steel Wire HS040-013-0.32

3.71 (7)
Item.#
07314142
Mfr.#
HS040-013-0.32
Package Qty.
1Bag(20PC)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Initial Tension (N)
0.2
Spring Constant (N/mm)
0.103
Maximum Load (N)
1.48
Wire Diameter (phi mm)
0.32
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Maximum Deflection (mm)
12.4
Allowable Error
JIS2 class
Outer Diameter (phi mm)
4
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
I have not used it yet.
1
From Japan
On 2017-09-30 16:51:50
The spot and the picture are too different. Since it was said that it will extend about 15 centimeters, it was impossible to return to the original if tested, since it is a so-called single wire, is not it a little reply that it is natural to stretch? Returned goods was also useless Why is it because it is one of the five books, it will be insufficient explanation.
This review is about item#7315034.
The spring that was used to open and close the key of the slide shutter of a certain large housing maker's house has been unable to lock the key due to degraded cutting.
5
From Japan
On 2017-02-04 17:14:23
By replacing the spring with this product, the original function recovered. It seems that expensive expenses have occurred when asking the maintenance company of the housing maker.
This review is about item#7314395.
I used it for the ignition timing advance governor of the Kawasaki Z 900.
5
From Japan
On 2016-05-05 19:14:06
The standard spring has plastically deformed. The stainless steel spring purchased this time is processed and used short but without plastic deformation, the beginning of movement is very smooth and supple. I would like to confirm how durable it is.
This review is about item#07314386.
Control line tension
5
From Japan
On 2015-11-21 16:34:09
Tension is as designed. I am interested in the durability of stainless steel. I see the state.
This review is about item#07314973.
Consumables of industrial sewing machines
1
From Japan
On 2014-10-05 14:19:18
In conclusion, the dimensions were fine, but the tensile strength was weak and it was not useful at all. Although other people are also writing, it is disadvantage in online mail order that you do not know until you actually incorporate it in the device. Even if there is a display of tensile strength, we can not judge it if we do not know the strength of the previous spring. In addition, since this site is a site for business people, it is natural to purchase using the company's money, which was not used as it was from the president "So I told you to confirm properly !! This money To be told that you are paying !!!! If it is 1 piece, it is still a purchase in units of 10 pieces, and since it is opening for confirmation, returns are invalid and it is the worst for this spring. I think that there is never to be purchased on this site unless there is one spring that can be checked, such as a sample, if it is good to buy it.
This review is about item#07314544.
Carburetor Return Spring
4
From Japan
On 2014-07-22 10:45:58
It was almost the same size as the original one, but slightly hard due to the difference in material. Perhaps the piano line was better. Although it is a difficult point not to understand with only the numerical value of the specification, it can not be helped.
This review is about item#07315104.
For motorcycle remodeling
5
From Japan
On 2013-09-30 17:59:34
Although it is nice, the strength of the spring is difficult to understand even if it sees the product list specification sensually. The real thing is also the item I want to buy after touching and pulling in the actual thing and watching it.
This review is about item#07315987.