Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire

Tension Spring Hs, Stainless Steel Wire HS080-039-1.0

4.17 (6)
Item.#
07314797
Mfr.#
HS080-039-1.0
Package Qty.
1Bag(10PC)
Ship pack of
1
48.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Deflection (mm)
16.9
Allowable Error
JIS2 class
Outer Diameter (phi mm)
8
Others
Tolerance JIS2 class
Initial Tension (N)
5.4
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire
Spring Constant (N/mm)
1.02
Maximum Load (N)
22.62
Wire Diameter (phi mm)
1
Free Length (mm)
39
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Certain major housing manufacturers of residential slide shutter of the spring, which has been used for the opening and closing of the key is due to the deterioration cutting, no longer hung is the key.
5
From Japan
On 2017-02-04 17:14:23
By replacing the spring to this product, the original function has been restored. High costs are likely to have occurred When you ask the housing manufacturers of maintenance charge of the company.
This review is about item#7314395.
We used to ignition timing advance governor of Kawasaki Z900.
5
From Japan
On 2016-05-05 19:14:06
Standard of the spring has gone to plastic deformation. Stainless steel spring that was purchased this time is using processed short but without plastic deformation, supple begin movement in a very smooth. How much I would like to confirm whether the durability is there.
This review is about item#07314386.
Of the control line tension
5
From Japan
On 2015-11-21 16:34:09
Tension as designed. It has an interest in the durability of stainless steel. Watch how.
This review is about item#07314973.
Consumables of industrial sewing machine
1
From Japan
On 2014-10-05 14:19:18
From a conclusion, the size is the problem not as was but the tensile strength was not weak at all useless. Will he also wrote other people, but it is disadvantage in actually incorporating not try and do not know the net mail order to the device. Even the display of the tensile strength can not be determined if you do not know the strength of the previous spring. Let alone this site Because it is the site for businesses, necessarily to buy with the course the company of money, because the it was not useless From the president to be referred to as "So would have told you perfectly white confirmation !! This money you can afford to pay !!!!". The purchase of a single if Madashimo ten units, yet return because it has opened to check is the worst about this spring can not ever. Such as a sample, if not in things like that confirmation can spring to buy If you're it was one on this site That I do not think to buy.
This review is about item#07314544.
Carburetor return spring
4
From Japan
On 2014-07-22 10:45:58
It was almost the same size as the original ones slightly stiff in the difference of the material. Perhaps it is was good of piano wire. It is not, but is a drawback way that do not know only the numerical value of the specification.
This review is about item#07315104.
For the remodeling of the bike
5
From Japan
On 2013-09-30 17:59:34
It is nice, but difficulties do not know really even look at the sensuously Product List specification for me the strength of the spring. Really is also a product you want to buy from seeing pulling touch spot.
This review is about item#07315987.