Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire

Tension Spring Hs, Stainless Steel Wire HS125-087-1.0

3.71 (7)
Item.#
07315122
Mfr.#
HS125-087-1.0
Package Qty.
1Bag(5PC)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Allowable Error
JIS2 class
Outer Diameter (phi mm)
12.5
Others
Tolerance JIS2 class
Initial Tension (N)
2
Spring Constant (N/mm)
0.089
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Maximum Load (N)
13.3
Wire Diameter (phi mm)
1
Free Length (mm)
87
Maximum Deflection (mm)
127.3
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire