Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire

Tension Spring Hs, Stainless Steel Wire HS125-040-1.4

3.71 (7)
Item.#
07315183
Mfr.#
HS125-040-1.4
Package Qty.
1Bag(5PC)
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Allowable Error
JIS class 2
Outer Diameter (phi mm)
12.5
Total Number of Turns
12.5
Free Length (mm)
40
Maximum Deflection (mm)
15
Material
Stainless steel (SUS304) stainless steel steel wire for WP-B spring
Maximum Load (N)
37.12
Wire Diameter (phi mm)
1.4
Others
Tolerance JIS2 class
Initial Tension (N)
8.25
Spring Constant (N/mm)
1.927