Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire
  • Tension Spring Hs, Stainless Steel Wire

Tension Spring Hs, Stainless Steel Wire HS180-085-1.8

3.71 (7)
Item.#
07315883
Mfr.#
HS180-085-1.8
Package Qty.
1Bag(3PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Allowable Error
JIS2 class
Outer Diameter (phi mm)
18
Others
Tolerance JIS2 class
Initial Tension (N)
10.58
Spring Constant (N/mm)
0.718
Purpose
OA equipment, electric parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.
Maximum Load (N)
51.1
Wire Diameter (phi mm)
1.8
Free Length (mm)
85
Maximum Deflection (mm)
56.4
Material
Stainless steel (SUS304) WP-B for spring stainless steel wire