Buy more than* S$200* and get FREE SHIPPING

  • PP File W/Clip Lever
  • PP File W/Clip Lever
  • PP File W/Clip Lever
  • PP File W/Clip Lever

PP File W/Clip Lever CF201

3.77 (26)
Item.#
07316495
Mfr.#
CF201
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (metal)
Steel
Filing Capacity
about 100 sheets
Weight (g)
134
Compatible Size
A4 size
Filing Thickness (mm)
Approx. 10
Material (cover)
Recycled polypropylene
Across Back (mm)
20
Specification
Transparent pocket for business card
Color
Blue
Body Dimensions (Width x Depth x Height) (mm)
235*20*310
Customer Reviews
5 star 9
4 star 9
3 star 4
2 star 1
1 star 3
Review Rating: 3.77
26 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-05-30 09:07:50
Plastic things are expensive, I am worried about purchasing, but because I can buy it cheaper than anywhere, I always purchase it with repeat.
This review is about item#08240111.
Organizing and storing documents
4
From Japan
On 2016-03-02 12:26:35
I am using it to keep documents related to real estate. Until now, I put it in a paper bag, but I started using this from this year. I thought that the paper bags are more convenient because they are quite different. I am wondering if there is anything useful for organizing disjointed documents.
This review is about item#07316495.
Organizing and storing documents
4
From Japan
On 2016-03-02 11:55:12
I use it to keep real estate documents. Until now I put in a paper bag. I tried to use it instead, but it is somewhat difficult to use apart.
This review is about item#08240102.
Organizing materials
4
From Japan
On 2016-02-10 20:51:44
There was no great difference from what I had ever had, but I should have made the three books that I bought different.
This review is about item#07316495.
To organize the work data
5
From Japan
On 2016-01-05 13:00:13
☆ I have purchased it several times, but I can use things without problem. I organize it by red and blue, but I think that it is better if there are color variations any more colors.
This review is about item#07316495.
Document classification
2
From Japan
On 2015-08-07 16:44:23
The lever is a bit weak and can not rely on it. When the thickness to be bound increases, the metal fitting seems to bend.
This review is about item#07316495.
Organizing documents
5
From Japan
On 2014-11-07 13:11:45
Because it buys on the day of discount, it is cheaper than 100 yen shop and can be used without any problems. There is also a pocket, there is also a headline, both black and blue are very satisfied with the color tone settled down. (I do not know because red is not used, but ...) It is the second purchase. I will buy it again when it stops.
This review is about item#07316495.
Document arrangement
5
From Japan
On 2014-10-16 17:26:47
Very good
This review is about item#08240102.
Document file
5
From Japan
On 2014-05-09 16:09:18
The price is reasonable and easy to use.
This review is about item#07316495.
Member's menu etc. Personal data management
4
From Japan
On 2014-05-01 13:06:09
The feeling of use is unchanged even when compared with high ones, what will happen to the condition of deterioration when used for a long time? I am satisfied because I purchased in large quantities. It is good to increase the variation of color.
This review is about item#07316495.