Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • IKS SHIM BOX Brass
  • IKS SHIM BOX Brass
  • IKS SHIM BOX Brass
  • IKS SHIM BOX Brass

IKS SHIM BOX Brass BXB100-01-L2

Item.#
07316967
Mfr.#
BXB100-01-L2
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Length L(mm)
2000
Width W (mm)
100
Material
Brass (C2801P)
Thickness T (mm)
0.1