Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • IKS SHIM BOX Stainless Steel
  • IKS SHIM BOX Stainless Steel
  • IKS SHIM BOX Stainless Steel
  • IKS SHIM BOX Stainless Steel

IKS SHIM BOX Stainless Steel BXS100-0005-L2

Item.#
07317012
Mfr.#
BXS100-0005-L2
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Length L(mm)
2000
Material
Stainless steel (SUS304)
Thickness T (mm)
0.005
Width W (mm)
100