Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Bearings, Mechanical Parts, Casters
>
Mechanical Parts
>
Shims, Shim Rings
>
Shim Boxes
IKS SHIM BOX Stainless Steel BXS10-003-L2
by
IWATA MFG
Item.#
07317125
Mfr.#
BXS10-003-L2
Package Qty.
1PC
Ship pack of
1
Sales Price:
41.99 SGD
Qty.
In stock
Now we ship to...
...
see all
See all 30 items in this Product
Item Feature
Length L(mm)
2000
Material
Stainless steel (SUS304)
Thickness T (mm)
0.03
See all 30 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Shim box
IWATA MFG
19.99
-
319.99 SGD
IKS SHIM BOX Brass
IWATA MFG
34.99
-
86.99 SGD
Feeler Gauge
SHIM & GAUGE
14.99
-
199.99 SGD
(1)
Simring X1 Inner Diameter 10phimm Stainless Steel Material, SUS304
IWATA MFG
0.99
-
5.99 SGD
(3)
Thickness tape SUS
SHIM & GAUGE
34.99
-
409.99 SGD
Simring X1 Inner Diameter 12phimm Stainless Steel Material, SUS304
IWATA MFG
0.99
-
7.99 SGD
(4)
Sim Plate Dimensions of Cut Material Stainless Steel, SUS304
IWATA MFG
2.99
-
95.99 SGD
(6)
Feeler Gauge 0.03mm
TRUSCO
11.99
-
139.99 SGD
(3)
Simrings Inner Diameter phi 6 mm Stainless Steel Material, SUS304
IWATA MFG
8.99
-
17.99 SGD
Shim plate (roll)
HAYASHI
11.99
-
259.99 SGD
(2)
Iron file flat 250mm with Grip
TSUBOSAN
39.99
-
45.99 SGD
Filler Gauge
Futaba Gauge Works
28.99
-
69.99 SGD
(1)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3640)
>>
Top