Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • IKS SHIM BOX Stainless Steel
  • IKS SHIM BOX Stainless Steel
  • IKS SHIM BOX Stainless Steel

IKS SHIM BOX Stainless Steel BXS20-01-L2

Item.#
07317231
Mfr.#
BXS20-01-L2
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Length L(mm)
2000
Material
Stainless steel (SUS304)
Thickness T (mm)
0.1
Width W (mm)
20